Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB180845

MPN #: R5AEE-4413KD-091

Rousseau Metal Heavy Duty Modular Drawer Cabinet 8 Drawer Counter High 36"W - Black

Product Description
Rousseau Metal R5AEE-4413 Heavy Duty Modular Drawer Cabinet 8 Drawer Counter High 36"W w/Divider and Lock, Black

This Heavy-Duty Cabinet has 8 drawers (4 at 4"H; 4 at 6"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Black. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

PRICE
$2,949.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2949.00
Buy 6 units - 10 units
2799.00Save $150.00 (5%)
Buy 11+ units
2715.00Save $234.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height46 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorBlack
DividersIncluded
Number of Drawers8
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5AEE-4413KD-091
Drawer Quantity (Drawer Height)4(4"), 4(6")
Base TypeForkliftable Frame
BrandRousseau Metal