Rousseau 8 Drawer Heavy-Duty Double Mobile Modular Drawer Cabinet - 60"Wx27"Dx45-1/2"H Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Rousseau Metal R5DKG-3801 8 Drawer Heavy-Duty Double Mobile Modular Drawer Cabinet - 60"Wx27"Dx45-1/2"H w/Divider and Lock, Light Gray
This Heavy-Duty Mobile Tool Cabinet has a 400 lb capacity per drawer, the sturdiest in the industry. 100% access to drawer contents. The full-width ergonomic handle ensures a smooth and comfortable motion when opening the drawers. 4 patents pending. Includes 8 drawers of different heights - (5) 4" (2) 6" (1) 10". Light Gray finish. 60"Wx27"Dx45-1/2"H overall dimensions. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.
This Heavy-Duty Mobile Tool Cabinet has a 400 lb capacity per drawer, the sturdiest in the industry. 100% access to drawer contents. The full-width ergonomic handle ensures a smooth and comfortable motion when opening the drawers. 4 patents pending. Includes 8 drawers of different heights - (5) 4" (2) 6" (1) 10". Light Gray finish. 60"Wx27"Dx45-1/2"H overall dimensions. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.
PRICE
$3,999.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 27 in |
| Height | 45-1/2 in |
| Wheel Diameter | 6 in |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Differently |
| Type | Mobile |
| Color | Gray |
| Number of Drawers | 8 |
| Wheel Type | Polyurethane |
| Style | Counter Height |
| Material | Steel |
| Manufacturers Part Number | R5DKG-3801KD-071 |
| Drawer Quantity (Drawer Height) | 5(4"), 2(6"), 1(10") |
| Brand | Rousseau Metal |