Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB181269

MPN #: R5AHE-5809KD-055

Rousseau Metal Heavy Duty Modular Drawer Cabinet 8 Drawer Full Height 48"W - Avalanche Blue

Product Description
Rousseau Metal R5AHE-5809 Heavy Duty Modular Drawer Cabinet 8 Drawer Full Height 48"W w/Divider and Lock, Avalanche Blue

This Heavy-Duty Cabinet has 8 drawers (1 at 3"H; 1 at 5"H; 3 at 6"H; 2 at 8"H; 1 at 12"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Avalanche Blue. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

This cabinet includes:
  • 40 Compartment kit for each 3"H drawer
  • 40 Compartment kit for each 5"H drawer
  • 15 Compartment kit for each 6"H drawer
  • 15 Compartment kit for each 8"H drawer
  • 8 Compartment kit for each 12"H drawer
PRICE
$3,379.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3379.00
Buy 6 units - 10 units
3209.00Save $170.00 (5%)
Buy 11+ units
3109.00Save $270.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height60 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorAvalanche Blue
Number of Drawers8
Cabinet TypeFull Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5AHE-5809KD-055
Drawer Quantity (Drawer Height)1(3"), 1(5"), 3(6"), 2(8"), 1(12")
Base TypeForkliftable Frame
BrandRousseau Metal