Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mauritzon

Model # :WBB430451

MPN #: VN-0808

8' X 8' Fire Retardant Vinyl Nylon Drain Tarp - VN-0808

Product Description
These heavy duty drain tarps or roof leak diverters are designed to protect personnel and equipment from overhead leaks. Made out of heavy duty flame retardant 13 oz. translucent vinyl. The drain spout connects to 3/4 hose (not included) which serves as the downspout. Custom sizes available upon request. Pre-finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

PRICE
$229.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.8 lbs
Fabric Weight per Square Yard13 oz.
Size8 x 8 ft

Product Details

TypeDrain Tarp
MaterialVinyl Laminate
Package Quantity1
ColorTranslucent
Manufacturers Part NumberVN-0808
BrandMauritzon