Features:
- Locking Parts - Facilitates stable movement while in use
- Universal Cone - Interchangeable with all leading competitors
- Ergonomic Handle - Provides comfortable, secure grip, even when wet
Weights & Dimensions
| Weight | 0.7 lbs |
| Handle Length | 96" |
Product Details
| Type | Telescopic Pole |
| Material | Aluminum |
| Package Quantity | 5 |
| Color | Silver |
| Brand | Carlisle |