Unger® 4' Optiloc 2-Section Extension Pole - EZ120
Write a Review
|
Questions & Answers (0)
Product Description
The Unger® 4' Optiloc 2-Section Extension Pole facilitates ergonomic and safe cleaning of high spaces from the ground with sturdy anodized aluminum telescopic extension poles. The poles feature secure, 3-1/2" external locking collars for fast and easy height adjustment. Includes an ErgoTec® Locking Cone Adapter (NCAN0).The adapter cone features a multi-purpose tip that can attach to cleaning accessories with ACME threaded screw-on, tapered-end pressure fit and Unger lock-on clip designed connectors.
PRICE
$63.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
| Weight | 0.8 lbs |
Product Details
| Type | Telescopic Pole |
| Material | Aluminum/Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | EZ120 |
| For Use With | Unger Window, High Access, Dusting/Maintenance Tools |
| Brand | Unger |