Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Global Industrial™ 8 ft. Rectangular Outdoor Steel Picnic Table - Perforated Metal - Gray

Model #: WB694555GY

Exclusive Brands

Global Industrial™ 8' Rectangular Picnic Table, Perforated Metal, Gray

(2)
|
Questions & Answers (0)
PRICE
$1,159.00
Ships in One Business Day
Save more with bulk order discounts
Quantity
Pricing
Buy 1 units - 2 units
$1159.00
Buy 3+ units
$1102.00Save $57.00 (5%)
Select Color
Commercial Outdoor Portable Metal Mesh Picnic Tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. Picnic Tables are made using heavy-gauge metal mesh with a durable thermoplastic coating on benches and table top. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through Years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are bevelled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top is 29-1/2"H. Benches measure 12"D x 16-1/2"H. Table top features an opening to accept an umbrella with a pole of up to 1-1/2" diameter. Set screw included to hold umbrella pole in place. Umbrella base not required. 7 Years Limited Warranty.

1
1
Easy online or call-in returns.