Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 8' Outdoor Vertical Steel Slat Park Bench w/ Back, Green

Global Industrial™ 8' Outdoor Vertical Steel Slat Park Bench w/ Back, Green

Item #: WB694855

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Green
  • Black
  • Gray

Green

Frequently Purchased Together

  • Global Industrial™ 8' Outdoor Vertical Steel Slat Park Bench w/ Back, Green
  • Global Industrial™ Inground Mount for Grass

    $75.95

  • Global Industrial™ Anchor 6 Inch Spike Kit 4 Anchors Per Kit

    $25.95

Price: $749.00

$124.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-2 $749.00 ea.
  • Buy 3+ $712.00 ea.

Quantity

Customers Also Viewed

Global Industrial™ 6' Outdoor Vertical Steel Slat Park Bench w/ Back, Green

Global Industrial™ 6' Outdoor Vertical Steel Slat Park Bench w/ Back, Green

Global Industrial™ 6' Outdoor Steel Bench w/ Backrest, Expanded Metal, Blue

Global Industrial™ 6' Outdoor Steel Bench w/ Backrest, Expanded Metal, Blue

Global Industrial™ 6' Outdoor Steel Bench w/ Backrest, Expanded Metal, Black

Global Industrial™ 6' Outdoor Steel Bench w/ Backrest, Expanded Metal, Black

Global Industrial™ 6' Outdoor Steel Bench w/ Backrest, Expanded Metal, Green

Global Industrial™ 6' Outdoor Steel Bench w/ Backrest, Expanded Metal, Green

Global Industrial™ 6' Outdoor Steel Flat Bench, Expanded Metal, Black

Global Industrial™ 6' Outdoor Steel Flat Bench, Expanded Metal, Black

Global Industrial™ 8' Outdoor Steel Flat Bench, Expanded Metal, Black

Global Industrial™ 8' Outdoor Steel Flat Bench, Expanded Metal, Black

Global Industrial™ 8' Outdoor Steel Bench w/ Backrest, Expanded Metal, Blue

Global Industrial™ 8' Outdoor Steel Bench w/ Backrest, Expanded Metal, Blue

Global Industrial™ 6' Outdoor Steel Flat Bench, Expanded Metal, Green

Global Industrial™ 6' Outdoor Steel Flat Bench, Expanded Metal, Green

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6' Rectangular Picnic Table, Expanded Metal, Blue

Global Industrial™ 6' Rectangular Picnic Table, Expanded Metal, Blue

Global Industrial™ 8' Picnic Table, ADA Compliant, Expanded Metal, Green

Global Industrial™ 8' Picnic Table, ADA Compliant, Expanded Metal, Green

Global Industrial™ 8' Rectangular Picnic Table, Perforated Metal, Green

Global Industrial™ 8' Rectangular Picnic Table, Perforated Metal, Green

✓ Max weight capacity of 800 lbs.
✓ Slatted design helps prevent moisture buildup or standing water from rain or sleet.
✓ Single piece bench ships fully assembled.

The Global Industrial™ 8' Vertical Steel Slat Outdoor Park Bench in Green is a reliable commercial outdoor bench that stands up to harsh environments. Perfect for busy settings from train stations, to park facilities, to shopping areas or any high-traffic outdoor environment. The bench is heavy-duty and is finished in an outdoor powder coating, making it able to withstand even the harshest outdoor elements. Pre-drilled mounting holes allow the option to mount the bench to any level surface. This unit ships fully assembled.

Product Details

  • Mounting Location Surface
  • Assembly Required No
  • Top Finish Powder Coating
  • Type Backed Bench w/ Arms
  • Frame Color Family Green
  • Brand Global Industrial
  • Material Steel
  • Style Steel Slat
  • Manufacturers Part Number 694855
  • Color Family Green
  • Frame Material Steel

Weights & Dimensions

  • Width 27 in
  • Length 96 in
  • Height 31 in
  • Weight Capacity 800 lbs
  • Seat Length 92 in
  • Weight 256 lbs
  • Seat Height 17 in
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the weight capacity for this bench?

    Question Asked By: carolyn, June 03, 2014

    Answer This Question

    Question Answered By:

    • Product Expert, June 03, 2014

      The weight capacity for this bench is 800 lbs evenly distributed.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 8' Outdoor Vertical Steel Slat Park Bench w/ Back, Green

Global Industrial™ 8' Outdoor Vertical Steel Slat Park Bench w/ Back, Green

Item #: WB694855

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 8' Outdoor Vertical Steel Slat Park Bench w/ Back, Green
    Global Industrial™ 8' Outdoor Vertical Steel Slat Park Bench w/ Back, Green
    Global Industrial™ 8' Outdoor Vertical Steel Slat Park Bench w/ Back, Green
    Global Industrial™ 8' Outdoor Vertical Steel Slat Park Bench w/ Back, Green
    Global Industrial™ 8' Outdoor Vertical Steel Slat Park Bench w/ Back, Green
    Global Industrial™ 8' Outdoor Vertical Steel Slat Park Bench w/ Back, Green
    Global Industrial™ 8' Outdoor Vertical Steel Slat Park Bench w/ Back, Green
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant