x

Take 15% off your entire order!

Offer applied at checkout

Pleasant Hearth 8' Log Storage Rack Full Cover - Weathered-Resistant Polyester LC6-8LC

Pleasant Hearth 8' Log Storage Rack Full Cover - Weathered-Resistant Polyester LC6-8LC

Item #: WBB843329

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pleasant Hearth 8' Log Storage Rack Full Cover - Weathered-Resistant Polyester LC6-8LC

This weather-resistant polyester Pleasant Hearth 8 foot full-length log rack cover helps to help keep your seasoned firewood dry and ready for use.

Features:

  • Made of durable polyester material
  • A weather-resistant liner to ensure moisture stays out
  • A Self-adhesive Closure system
  • 2 year limited warranty
  • Assembled dimensions: 97" length, 24" width, 42" height, weight: 3.52 lbs.




  • BRAND Pleasant Hearth
  • LENGTH INCHES 97
  • WIDTH INCHES 24
  • HEIGHT INCHES 42
  • WEIGHT LBS 3.52
  • COLOR Black
  • CONSTRUCTION Polyester
  • DESCRIPTION Cover Only
  • LISTING, RATING, CERTIFICATION CSA Listed
  • LIMITED WARRANTY YEARS 2
  • MANUFACTURER'S PART NUMBER LC6-8LC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pleasant Hearth 8' Log Storage Rack Full Cover - Weathered-Resistant Polyester LC6-8LC

Pleasant Hearth 8' Log Storage Rack Full Cover - Weathered-Resistant Polyester LC6-8LC

Item #: WBB843329

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant