8' Heavy Duty Standard Threaded Hex Base Warning Whip w/o Light, 16"x16" Green w/ X Rectangle Flag
Write a Review
|
Questions & Answers (0)
Product Description
Warn others of your vehicle's presence by attaching a Heavy Duty Flagstaff™ Warning Whip to your off-roadvehicle. Warning whips, with either High-Vis flag or flag and light, provide quick and easy identification of othervehicles or equipment in your area. Bolt-on mounting for easy attachment. The Flagstaff™ Heavy Duty IndustrialSeries flexible white fiberglass whip includes a heavy duty flag and standard threaded hex base for vehicle attachment.
PRICE
$64.70
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Whip Length | 8' |
| Flag Height | 16" |
| Flag Width | 16" |
Product Details
| Flag Color Family | Green With White X |
| Flag Material | Nylon/Mesh |
| Color | White |
| Flag Shape | Rectangle |
| Manufacturers Part Number | FS8X-16-G |
| Whip Material | Fiberglass |
| Lighted | N |
| Brand | Checkers Industrial Products |