Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3149306

MPN #: SW8W

Checkers® 8' Heavy Duty Warning Whip w/ LED Light, 12" x 12", Orange w/ Yellow X Square Flag

Product Description
Super Whips heavy-duty lighted warning whips with stainless steel threaded mounting base are designed without a lamp socket connection to eliminate failures often caused by socket corrosion. Super Whips heavy-duty lighted warning whips include a sealed electrical connection with 18" pigtail, nylon-mesh flag, flexible fiberglass whip and an ultra Heavy-duty spring, Day Bright® fluorescent orange nylon mesh flag with yellow 3M® Scotchlite® reflective X, premium fiberglass resin whip, and these whips are wired with a high-quality power cable that is integrated directly into the whips, which eliminates potential breaks to the internal wires. They also include a polyolefin heat-shrink tubing to contain the fiberglass and prevent personal injury from fiberglass deterioration or fractures in the fiberglass whip. Super whips are engineered with a cold temperature rating of -75 C/-10° F. These whips are available in 3, 5, 6, 8, 10 or 12 foot lengths and come with a solid amber 12 LED light and a 12" x 11" orange flag with a yellow 3M® Scotchlite® reflective X.

Features:
  • 3, 5, 6, 8, 10, or 12 foot lengths available
  • Includes chrome plated, ultra heavy duty spring mount with 18" pigtail
  • Heavy duty Day Bright® Florescent orange nylon mesh flag with yellow 3M® Scotchlite® reflective X
  • Comes with a solid amber 12-LED light
  • Whip constructed of premium fiberglass resin
  • High-quality continuous power cable from light to base


PRICE
$280.91

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Whip Length8
Flag Height12
Flag Width12

Product Details

Flag Color FamilyOrange
Flag MaterialNylon Mess
ColorWhite
Flag ShapeSquare
Manufacturers Part NumberSW8W
Whip MaterialFiberglass
LightedY
BrandCheckers Industrial Products