Rotary File Cabinet Components, Base Adder Unit, Legal, 8-High, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Ez2® base is formed out of 13 gauge steel with 13 gauge steel formed U-Channel reinforcements. These 13 gauge steel channels have a 4" wide x 3-1/2" deep cross section and run the full length and width of the base. At each corner, a welded steel 11 gauge gusset adds strength and rigidity to the base. The base mechanism provides 90° indexing of the rotary file cabinet. Each Ez2® unit has (4) upright posts with dual durometer PVC closing strips. Cabinet Base Only. Shelving and Drawers Sold Separately.
PRICE
$3,249.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38-3/4 in |
| Depth | 31 in |
| Height | 93 in |
| Min Width | 38-3/4 in |
| Max Depth | 31 in |
| Max Height | 93 in |
| Min Depth | 31 in |
| Min Height | 93 in |
| Max Width | 38-3/4 in |
Product Details
| Type | Base Adder Unit |
| Number of Adjustable Shelves | 0 |
| File Size Type | Legal |
| Color | Black |
| Number of Compartments | 8 |
| Manufacturers Part Number | XSLG-A8E-T25 |
| Base Type | Leveling Feet |
| Media | Legal |
| Brand | Datum |
Warranty
| Warranty | Lifetime Limited |