8" Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle
Write a Review
|
Questions & Answers (0)
Product Description
The MY-LE-2-80-10P series 8" lug style manual butterfly valve features a standard cast iron body, SS disc, EPDM seal and a 10-position lock-in-place handle.
PRICE
$859.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Height | 18-7/16 in |
| Valve Size | 8 in |
| Size | 8 in |
| Bolt Size | 3/4-10 in |
Product Details
| Material | Cast Iron, SS, Aluminum |
| Valve Type | Butterfly |
| Actuated or Manual | MANUAL |
| Package Quantity | 1 |
| Connection Style | Lug |
| Seal Type | EPDM |
| Manufacturers Part Number | MY-LE-2-80-10P |
| Brand | Bi-Torq |