SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

8" Mixed Flow In-Line Fan - 520 CFM

8" Mixed Flow In-Line Fan - 520 CFM

Item #: WBB449255

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $191.95

Save $9.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

12" Centrifugal Fan Metal Housing - 985 CFM

12" Centrifugal Fan Metal Housing - 985 CFM

Continental Fan AXC200B-ES In-Line Duct Fan 8" Energy Star 579 CFM

Continental Fan AXC200B-ES In-Line Duct Fan 8" Energy Star 579 CFM

Continental Fan AXC150A-ES In-Line Duct Fan 6" Energy Star 235 CFM

Continental Fan AXC150A-ES In-Line Duct Fan 6" Energy Star 235 CFM

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 10" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 10" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

4" Mixed Flow In-Line Fan - 77 CFM

4" Mixed Flow In-Line Fan - 77 CFM

8" Centrifugal Fan Metal Housing - 657 CFM

8" Centrifugal Fan Metal Housing - 657 CFM

6" Mixed Flow In-Line Fan - 191 CFM

6" Mixed Flow In-Line Fan - 191 CFM

14" Duct Booster - 1290 CFM

14" Duct Booster - 1290 CFM

4" Centrifugal Fan Plastic Housing - 168 CFM

4" Centrifugal Fan Plastic Housing - 168 CFM

Continental Fan EXT200B External Duct Fan Mount 8" 420 CFM

Continental Fan EXT200B External Duct Fan Mount 8" 420 CFM

6" Duct Booster - 240 CFM

6" Duct Booster - 240 CFM

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs

PIP MaxiFlex® Ultimate® Nitrile Coated Knit Nylon Gloves, Large, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, X-Large, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, X-Large, 12 Pairs

S-Lp-10 Thermaflex Flexible Hvac Duct - 8 Inch Diameter - Pkg Qty 2

S-Lp-10 Thermaflex Flexible Hvac Duct - 8 Inch Diameter - Pkg Qty 2

8" Back Draft Damper

8" Back Draft Damper

Mixed Flow Fan combine the best of axial and centrifugal fans. The axial fan blade in a centrifugal housing results in excellent air volume, quiet operation and good power to overcome static pressure. All this and lower electrical consumption. 520 CFM.

Weights & Dimensions

  • Depth 9-7/16 in
  • Duct Size 8 in
  • Inlet/Outlet Diameter 7-13/16 in
  • Length 11-5/8 in
  • Height 10-1/4 in

Product Details

  • RPM High Range 2000-3000 rpm
  • RPM High 2,220 rpm
  • Voltage Range 115-120 V
  • Number of Speeds 2
  • Voltage 115 V
  • Amperage 0.97 A
  • CFM High 520 CFM
  • Motor Type Ball Bearing External Rotor Motor
  • RPM Low 1,610 rpm
  • Amps Range 0-1 A
  • Watts 69 / 116 W
  • Brand Acme Miami
  • Material ABS Plastic
  • Manufacturers Part Number AM-200
  • Sones 1.98 / 4.35
  • Color Family White

Compliance & Certifications

  • Certifications cETLus 3166456
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 10, 2015

    Great product
    Your review:
    This mixed flow fan did the trick on moving more heat throughout the house
  • Reviewer: Anonymous

    Date: April 20, 2014

    Exhaust Fan with some punch
    Your review:
    the thoughtful design made it easy to install. Really sucks the air out
Product Q & A

There are no questions for this product.

Save $59.04 with this comparable product

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Item #: 292657

Not Yet Rated

Ships in One Business Day

$132.91

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8" Mixed Flow In-Line Fan - 520 CFM

8" Mixed Flow In-Line Fan - 520 CFM

Item #: WBB449255

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant