Shut-off damper ADC is a 2-position, motorized damper without end switch. The damper is powered open with 24V AC, and is normally closed with spring return. Power supply wiring is connected to the lead wires attached to the damper motor. Positive closure is provided by a tight seal.
Fantech 8" Motorized Shut Off Damper, 24V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Weight | 4 lbs |
| Diameter | 8 in |
Product Details
| Type | Motorized |
| Voltage | 24 |
| Material | Steel |
| Description | Contour Grille with Collar |
| Color | Silver |
| Manufacturers Part Number | 44690 |
| Brand | Fantech |
Warranty
| Warranty | 1 yr |