Wheaton® 8 oz Wide Mouth Bottles, Round, Clear Glass, 58-400 neck, No Caps, Case of 96
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Wide Mouth Round Glass Bottles, 250mL or 8.45oz Clear (8 oz Bottle, Wide Mouth Ac Round, Clear Glass) 8 oz Wide Mouth Bottles, AC Round, Clear Glass, 58-400 thread size. Clear, USP Type III soda-lime glass Wide mouth bottles are ideal for dry and viscous samples Taller & narrower than Straight Sided Jars Packaged in convenience bulk packs which provide larger quantities without caps for high use items or facilities with centralized stockrooms
PRICE
$159.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5 in |
Product Details
| Neck Finish | 58-400 |
| Capacity | 2 |
| Material | Glass |
| Package Quantity | 96 |
| Description | Wide Mouth Bottles |
| Color | Clear |
| Manufacturers Part Number | W217008 |
| Brand | Wheaton |