- Flex-Head pivots 90° in either direction for access in tight areas
- Fine tooth design with dual-pawl mechanism for extra strength
- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
Williams® 8 Piece 12-Point Flex Head Reversible Ratcheting Combination Wrench, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 4 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
Product Details
| Type | Combination Wrench |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 8 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Ratcheting | Yes |
| Manufacturers Part Number | JHWWS1168RCF |
| Brand | Williams |