- High-polished chrome finish cleans easily
- Ratchet lever is easily accessible for quick direction changes
- Recessed corners in ends provide extra turning power
Williams® 7/16" 12-Point Reversible Ratcheting Combination Wrench, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 |
| Weight | 0.7 lbs |
| Size | 7/16 |
| Opening Size | 7/16 in |
Product Details
| Type | Combination Wrench |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Color | Silver |
| Opening Type | Open/Box |
| Socket/Wrench Points | 12 |
| Ratcheting | Yes |
| Manufacturers Part Number | JHW1214RC |
| Brand | Williams |