Assortment of 6" wide by 12" long sheets contains 1 each of the following thicknesses: 0.001", 0.002", 0.003", 0.005", 0.008", 0.010", 0.015", and 0.020". Stainless Steel Shim is made from a full hard, cold rolled, 300 series stainless steel. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Widely used in applications where corrosion resistance is required. Used in conventional power plants, nuclear plants, oil and gas refineries, and desalinization projects. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up; alignment; new machine assembly; machine repair and maintenance; mounting of motors, pumps and other machines; short run and prototype work; along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
8 Piece Stainless Steel Shim Stock Assortment 6" x 12" Sheets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$165.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 6 in |
| Weight | 2 lbs |
Product Details
| Material | 300 Series Stainless Steel |
| Package Quantity | 8 |
| Manufacturers Part Number | 22445 |
| Brand | Precision Brand |