- Includes 8 T-Handle Hex Drivers
- Sizes: 2, 2.5, 3, 4, 5, 6, 8, 10 mm
- Set comes in pouch for tool box or can be hung
- Cushion grip provides extra comfort
- One-Piece handle construction for extra strength
- 6 Inch shaft length
Williams® 8 Pieces T-Handle Metric Hex Key Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Tip Size | Various (Set) in |
| Short Arm Length | Various (Set) in |
| Set Size Range | 2 - 10 |
Product Details
| Type | Hex Key Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 8 |
| Case/Stand/Pouch Included | Pouch |
| Color | Blue |
| Style | Long Arm |
| Package Quantity | 1 |
| Manufacturers Part Number | JHWMWSHKT-8 |
| Brand | Williams |