Leisure Craft 8' Rectangular Standard ADA Picnic Table, Expanded Metal, Portable, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The Leisure Craft 8 FT ADA Accessible Standard Picnic Table. Crafted with precision using heavy-gauge expanded metal and coated with a resilient thermoplastic finish, this industrial-grade picnic table is built to last and does not fade, crack, peel, or warp. Ideal for schools, parks, and businesses alike, this picnic table offers seating for up to 6 people with its two 72" benches and features a built-in slot to hold an umbrella to provide shade for the table. The smart design leaves ADA accessible space on each end of the table, ensuring everyone can enjoy a meal or conversation together in comfort and style. Safety is a top priority with the rounded edges on both the tabletop and benches, ensuring that every gathering is not just enjoyable, but also safe. Choose from classic colors to match any setting or theme. The Leisure Craft 8 FT ADA Accessible Standard Picnic Table is the perfect addition to any outdoor setting where durability, functionality, and style are important. Upgrade your outdoor seating with this exceptional picnic table. Proudly Made in the USA.
PRICE
$1,349.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 62 in |
| Height | 29-11/16 in |
| Weight | 270 lbs |
| Seat Length | 72 in |
| Seat Width | 11-1/2 in |
| Seat Height | 16-3/4 in |
| Table Width | 30 in |
| Table Length | 96 in |
Product Details
| Assembly Required | Yes |
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Black |
| Color | Brown |
| Cushion Included | No |
| Number of Seats | 6 |
| Material | Expanded Metal |
| Frame Material | Steel |
| Manufacturers Part Number | T8XPP-ADA-BROWN |
| Mounting Style | Portable |
| Collection | Expanded Metal Collection |
| Shape | Rectangular |
| Brand | Leisure Craft |
Compliance & Certifications
| Certifications | ADA |