RETYZ 8" Releasable/Reusable Cable Ties, 50 lb. Tensile Strength, Green, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The RETYZ EveryTie is a reusable cable tie designed for everyday versatility. Built with a patented quick-release head, it allows for one-handed use-perfect for applications where frequent adjustments or removals are needed. Strong, secure, and easy to use, EveryTie is ideal for home, office, warehouse, or light-duty industrial use. Save time, reduce waste, and improve organization with a smarter cable tie.
PRICE
$14.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 3/16 in |
| Max Bundle Diameter | 2-3/16 in |
| Tensile Strength | 50 |
Product Details
| Type | Releasable Cable Ties |
| Material | Nylon 6/6 |
| Package Quantity | 50 |
| Color | Green |
| Manufacturers Part Number | EVT-S08GN-PA |
| Brand | RETYZ |