Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603425RD

Global Industrial™ 8 Shelf Floor Pick Rack - 32 Red Plastic Shelf Bins 8 Inch Wide 33x12x61

Product Description
Floor Pick Rack
with AkroBins®

Inclined shelves permit excellent visibility and access to bin contents. Made of heavy-duty, 16-gauge steel, these racks have a gray enamel finish and are available 3 styles: Bench, Floor or Mobile Double Sided styles. Quality polypropylene AkroBins® won't rust, chip or crack and feature a generous label area, grips for easy handling, anti-slide stops and reinforced ribs. Unit capacity 500 lbs. 6-1/2" space between each shelving. 6-1/2" space between each shelving. Shelves assemble easily. Comes with four additional bins. 36 bins total.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$319.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth12 in
Height61 in
Weight73 lbs

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)32(B)
ColorGray
Number of Bins32
StyleFloor Rack
Number of Shelves8
MaterialSteel
Bin Color FamilyRed
Manufacturers Part Number603425RD
Bin MaterialPlastic
BrandGlobal Industrial

Warranty

Warranty1 yr