8 Step 24"W Steel Safety Angle Orange Rolling Ladder W/ Handrails, Perforated Tread - SW830P-O
Write a Review
|
Questions & Answers (0)
Product Description
Ballymore's orange safety rolling ladder with a stairway slope of 50 degrees allows forward facing descent. Durable steel construction. Standard heavy duty lock step. Rated capacity of 450 lbs. Features 24" wide steps and 14" deep top step. Orange color finish provides greater visibility in warehouses and facilities. 33" handrail. Meets OSHA and ANSI standards.
Note: Cal-OSHA Kit model B2199657 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model B2199657 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$619.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 32 in |
| Height | 113 in |
| Weight Capacity | 450 lbs |
| Weight | 165 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 14 in |
| Step Width | 24 in |
| Working Height | 13' in |
| Handrail Height | 33 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Type | Rolling Ladder |
| Number of Steps | 8 |
| Color | Orange |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | SW830P-O |
| Step Angle | 50 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, OSHA |