8 Step 24"W Steel Safety Angle Rolling Ladder W/ Handrails - Perforated Tread - SW830P
|
Questions & Answers (0)
Product Description
Heavy Duty Safety Angle Ladder
Ships Flat for Freight Savings. 50° incline allows safe face forward decent. 24"W x 7"D steps with 17" deep top step. 33" high handrails. Heavy duty steel tubing with durable scratch resistant powder coat finish. Lock works by stepping on bottom step to raise casters; rubber feet grip floor. Depress brake release to roll ladder. Perforated step offers maximum slip resistance.
Note: Cal-OSHA Kit model B190009 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Ships Flat for Freight Savings. 50° incline allows safe face forward decent. 24"W x 7"D steps with 17" deep top step. 33" high handrails. Heavy duty steel tubing with durable scratch resistant powder coat finish. Lock works by stepping on bottom step to raise casters; rubber feet grip floor. Depress brake release to roll ladder. Perforated step offers maximum slip resistance.
Note: Cal-OSHA Kit model B190009 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$815.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 32 in |
| Height | 113 in |
| Weight Capacity | 450 lbs |
| Weight | 156 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 17 in |
| Step Width | 24 in |
| Handrail Height | 33 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Type | Rolling Ladder |
| Number of Steps | 8 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | SW830P |
| Step Angle | 50 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, OSHA |
| Environmentally Friendly | Yes |