8 Step 24"W Steel Safety Angle Orange Rolling Ladder, Perforated Tread w/ Cal OSHA Handrail
Write a Review
|
Questions & Answers (0)
Product Description
8 Step 24"W Steel Safety Angle Orange Rolling Ladder, Perforated Tread w/ Cal OSHA Handrail
Ballymore's orange safety rolling ladder with a stairway slope of 50 degrees allows forward facing descent. Durable steel construction. Standard heavy duty lock step. Rated capacity of 450 lbs. Features 24" wide steps and 14" deep top step. Orange color finish provides greater visibility in warehouses and facilities. 33" handrail. Meets OSHA and ANSI standards.
Ballymore's orange safety rolling ladder with a stairway slope of 50 degrees allows forward facing descent. Durable steel construction. Standard heavy duty lock step. Rated capacity of 450 lbs. Features 24" wide steps and 14" deep top step. Orange color finish provides greater visibility in warehouses and facilities. 33" handrail. Meets OSHA and ANSI standards.
PRICE
$929.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 76 in |
| Height | 113 in |
| Weight Capacity | 450 lbs |
| Weight | 165 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 14 in |
| Step Width | 24 in |
| Working Height | 13' in |
| Handrail Height | 42 W/Midrail on Top Step in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Type | Lockstep |
| Number of Steps | 8 |
| Color | Orange |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | CAL SW830P-O |
| Step Angle | 50 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, OSHA |