Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :T9AB2181708

MPN #: WA082414P-O

8 Step Steel Safety Rolling Ladder W/ Weight Actuated Lock 16"W Perforated Step Orange - WA082414P-O

Product Description
8 Step Steel Safety Rolling Ladder W/ Weight Actuated Lock 16"W Perforated Step Orange - WA082414P-O

Ballymore's orange rolling ladder enhanced with the patented weight actuated safety lock step. This state of the art lockstep has only one pedal which lifts the ladder into the locking position. Climb the ladder and your weight activates the lock step, locking the ladder to the floor in climbing position. These ladders feature steel construction for durability. Ladders are rated to hold up to 450 lbs.

Note: Cal-OSHA Kit model B2199657 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.

PRICE
$1,289.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61 in
Width24 in
Height113 in
Weight Capacity450 lbs
Weight127 lbs
Height to Top Step/Platform6 ft 8 in
Top Step Depth14 in
Step Width16 in
Working Height12' in
Handrail Height33 in

Product Details

Assembly RequiredYes
Lock TypeWeight Actuated Lockstep
TypeRolling Ladder
Number of Steps8
ColorOrange
Step TypePerforated
MaterialSteel
Manufacturers Part NumberWA082414P-O
Step Angle59 °
Max Platform Height80
BrandBallymore

Compliance & Certifications

CertificationsANSI, OSHA