Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB2223577

MPN #: CAL SS083214G

8 Step 24"Wx64"D Stainless Steel Rolling Safety Ladder - Serrated Grating w/ Cal OSHA Handrail

Product Description
8 Step 24"Wx64"D Stainless Steel Rolling Safety Ladder - Serrated Grating w/ Cal OSHA Handrail

This heavy duty ladder is perfect for your toughest applications, type T304 stainless steel is ideal for corrosion environments or general warehouse applications. Mill finished, not intended for clean rooms. Pedal-activated lockstep provides excellent stability for ladders during use. Ladder has 3" diameter rubber feet to secure ladder firmly to the floor when climbing. High quality non-marking casters (not stainless). The steps are 7" deep, with 14" deep top step. Built to OSHA and ANSI standards. 32"Wx64"D base dimensions. 24"Wx14"Dx113"H top step dimensions.

PRICE
$3,049.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth64 in
Height113 in
Weight Capacity450 lbs
Height to Top Step/Platform6 ft 8 in
Top Step Depth14 in
Step Width24 in
Handrail Height42 in

Product Details

Assembly RequiredYes
Lock TypeStandard Lockstep
Number of Steps8
Percent Recycled Content100%
Step TypeSerrated
MaterialStainless Steel
Manufacturers Part NumberCAL SS083214G
BrandBallymore

Compliance & Certifications

CertificationsANSI, CAL-OSHA
Environmentally FriendlyYes