Perfect for use where corrosion is a problem: outdoors, in food processing, chemical plants, warehouses and other locations. Aluminum Rolling Ladder is non-magnetic and non-sparking. Step Lock keeps ladder firmly on ground when using ladder. Aluminum Rolling Ladder features grip strut step treads and 42"H Guardrails. 7" intermediate steps and 28" deep top step. Rolling Ladder is built to Cal-OSHA and ANSI requirements. 350 lb. capacity.
8 Step Aluminum Rolling Ladder, 24"W Grip Tread, 28"D Top StepPerfect for use where corrosion is a problem: outdoors, in food processing, chemical plants, warehouses and other locations. Aluminum Rolling Ladder is non-magnetic and non-sparking. Step Lock keeps ladder firmly on ground when using ladder. Aluminum Rolling Ladder features grip strut step treads and 42"H Guardrails. 7" intermediate steps and 28" deep top step. Rolling Ladder is built to Cal-OSHA and ANSI requirements. 350 lb. capacity.
8 Step Aluminum Rolling Ladder, 24"W Grip Tread, 28"D Top Step
Tri-Arc 8 Step Aluminum Rolling Ladder, 24"W Grip Tread, 28"D Top Step
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,049.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 36 in |
| Depth | 80 in |
| Weight Capacity | 350 lbs |
| Weight | 80 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 28 in |
| Step Width | 24 in |
Product Details
| Assembly Required | No |
| Lock Type | Standard Lockstep |
| Number of Steps | 8 |
| Color | Aluminum Mill |
| Step Type | Serrated |
| Material | Aluminum |
| Manufacturers Part Number | WLAR108245-D5C |
| Step Angle | 56 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, OSHA |