Tri-Arc 8 Step Configurable Forward Descent Rolling Ladder, Perforated Tread
Write a Review
|
Questions & Answers (0)
Product Description
8-Step forward descent U-Design configurable ladder with perforated tread, 24" wide steps, 17" deep top platform. The 50-degree incline permits forward descent on comfortable and spacious 8-1/2" deep steps. Add U-Design kits to the base ladder model to enhance features and application use (sold separately). Kits can be added at any time.
Note: Cal-OSHA Kit model 606697 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Note: Cal-OSHA Kit model 606697 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$1,175.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 82 in |
| Width | 35 in |
| Height | 116 |
| Weight Capacity | 450 lbs |
| Weight | 236 lbs |
| Height to Top Step/Platform | 80 in |
| Top Step Depth | 17 in |
| Step Width | 24 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Step Lock |
| Type | Rolling Ladder |
| Number of Steps | 8 |
| Color | Gray |
| Step Type | Perforated |
| Material | Steel |
| Description | Configurable Forward Descent Rolling Ladder |
| Manufacturers Part Number | UKDEC108246 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |