8 Step Steel Rolling Ladder w/ Weight Actuated Lock 24"W Expanded Step Orange w/ Cal OSHA Handrail
Write a Review
|
Questions & Answers (0)
Product Description
Ballymore's orange rolling ladder enhanced with the patented weight actuated safety lock step. This state of the art lockstep has only one pedal which lifts the ladder into the locking position. Climb the ladder and your weight activates the lock step, locking the ladder to the floor in climbing position. These ladders feature steel construction for durability. Ladders are rated to hold up to 450 lbs.
PRICE
$1,569.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61 in |
| Width | 32 in |
| Height | 113 in |
| Weight Capacity | 450 lbs |
| Weight | 160 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 14 in |
| Step Width | 24 in |
| Working Height | 12' in |
| Handrail Height | 42 W/Midrail on Top Step in |
Product Details
| Assembly Required | Yes |
| Lock Type | Weight Actuated Lockstep |
| Type | Rolling Ladder |
| Number of Steps | 8 |
| Color | Orange |
| Step Type | Expanded |
| Material | Steel |
| Manufacturers Part Number | CAL WA083214X-O |
| Step Angle | 59 ° |
| Max Platform Height | 80 |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, CAL-OSHA |