8 Step Steel Stock Picking Ladder Perforated Tread w/ Cal OSHA Handrail CAL SPL-8-14P
Write a Review
|
Questions & Answers (0)
Product Description
8 Step Steel Stock Picking Ladder Perforated Tread w/ Cal OSHA Handrail CAL SPL-8-14P
Stock Picking Ladders combine the benefits of a rolling ladder and a stock picking cart. Durable steel construction, with gray powder coated finish. Built to OSHA and ANSI standards. 8 steps. Perforated treads.
Stock Picking Ladders combine the benefits of a rolling ladder and a stock picking cart. Durable steel construction, with gray powder coated finish. Built to OSHA and ANSI standards. 8 steps. Perforated treads.
PRICE
$1,199.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Height | 113 in |
| Weight Capacity | 450 lbs |
| Weight | 205 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 14 in |
| Step Width | 24 in |
| Handrail Height | 42 W/Midrail on Top Step in |
Product Details
| Assembly Required | Yes |
| Lock Type | Standard Lockstep |
| Number of Steps | 8 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Number of Shelves | 2 |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | CAL SPL-8-14P |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, CAL-OSHA |
| Environmentally Friendly | Yes |