Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ceiling Max

Model # :WBB872992

MPN #: 109-00

Ceiling Max 8' Top Hanger 109-00, White - 30/Case

Product Description
CeilingMax quickly and easily covers old tile ceilings, floor joists, plaster or drywall, and works with any standard 2' x 2' or 2' x 4' tiles. Manufactured with high-grade vinyl, saves up to 6" of ceiling height. CeilingMax is Class A fire-rated. Coordinating items include the CeilingMax Runner, model # 119-00 or 110-07; the CeilingMax Top Hanner 109-00; the CeilingMax Cross Tee, model # 129-00 or 120-07; and the CeilingMax Wall Bracket, model # 159-00 or 150-07.

Features
  • Direct-mount ceiling grid system
  • Saves up to 6" of ceiling height
  • Class A fire rated
  • Case Qty: 30


PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width1-1/2 in
Height15/32 in
Thickness15/32 in

Product Details

MaterialVinyl
Package Quantity30
DescriptionCeiling Max 8' Top Hanger
ColorWhite
Manufacturers Part Number109-00
Mounting StyleSurface
BrandCeiling Max

Warranty

Warranty25 yr