Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB3219877

MPN #: USG2215

USG Radar™ Fire Rated Ceiling Tile, Mineral Fiber, 24" x 24", White, 16/Pack

Product Description
Features:
  • Radar™ Firecode® Acoustical Ceiling Panels offer the best in IEQ, and install quickly and efficiently
  • ClimaPlus™ 30-year lifetime system warranty against visible sag, mold and mildew
  • Firecode® product designed to meet life-safety codes
  • Nondirectional pattern with a fresh, clean appearance offers fast
  • Economical, all-purpose ceiling pattern.
  • USDA Certified Biobased Product
  • Low-emitting product meets CA Specification 01350, California Department of Health
  • Services Standard Practice for the testing of VOC emissions
Applications:
  • Administrative Offices
  • Cafeterias
  • Classrooms
  • Corridors and Hallways
  • Department Stores and Boutiques
  • Grocery Stores
  • Health and Fitness
  • Mechanical Rooms
  • Patient Rooms
  • Restrooms, Utility Rooms and Loading Docks
  • Stairways and Elevator Shafts
  • Warehouses


PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Thickness5/8 in

Product Details

StyleSquare Edge
Light Reflection0.84
MaterialMineral Fiber
Package Quantity16
ColorWhite
Manufacturers Part NumberUSG2215
Mounting StyleSuspended
BrandUSG

Warranty

Warranty30 yr