SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

8' Van Rack W/ 53" Crossbars - Nissan NV 200 - 453500

8' Van Rack W/ 53" Crossbars - Nissan NV 200 - 453500

Item #: WBB1811879

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $480.95

Save $24.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12' Van Rack W/ 60" Crossbars - '15 & Up Ford Transit Van 148WB - High/Med/Low Roof - 458144

12' Van Rack W/ 60" Crossbars - '15 & Up Ford Transit Van 148WB - High/Med/Low Roof - 458144

Greenlee 683 Screw-Type Reel Stand

Greenlee 683 Screw-Type Reel Stand

12' Full Size Van Cargo Rack for 1996 & later Chevy/GMC

12' Full Size Van Cargo Rack for 1996 & later Chevy/GMC

10' Van Rack W/ 58" Crossbars - Nissan NV High Roof Van - 458510

10' Van Rack W/ 58" Crossbars - Nissan NV High Roof Van - 458510

Handyman Double Van Ladder Rack for Chevy/GMC Vans 54" W

Handyman Double Van Ladder Rack for Chevy/GMC Vans 54" W

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hirsh Industries® 20" Deep Box/Box/File Mobile Pedestal - Black

Hirsh Industries® 20" Deep Box/Box/File Mobile Pedestal - Black

Versa-Light VL0450-1 LED Dock Light, 120V, 57W, 3100K

Versa-Light VL0450-1 LED Dock Light, 120V, 57W, 3100K

Mobile Roll File - 21 Compartment

Mobile Roll File - 21 Compartment

8' Van Rack W/ 53" Crossbars - Nissan NV 200 - 453500

A galvanized steel van cargo rack easily carries oversized cargo including lumber, ladders and equipment. Integral side rails help to contain the load and offer convenient tie down positions. Rack is constructed of hot-dipped galvanized steel for corrosion resistance and strength, and is literally designed to outlast the vehicle it is mounted on. 750 lb. capacity.

Weights & Dimensions

  • Width 53 in
  • Length 8 ft
  • Height 8 in
  • Weight Capacity 500 lbs
  • Weight 70 lbs

Product Details

  • Mounting Location Roof
  • Description "8' Van Rack W/ 53"" Crossbars"
  • Assembly Required Unassembled
  • Type Nissan NV 200 Van
  • Brand Topper
  • Material Galvanized Steel
  • Manufacturers Part Number 453500
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8' Van Rack W/ 53" Crossbars - Nissan NV 200 - 453500

8' Van Rack W/ 53" Crossbars - Nissan NV 200 - 453500

Item #: WBB1811879

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant