JUNO® 8" Wafer Thin LED Downlight, 120 - 277V, Matte White
Write a Review
|
Questions & Answers (0)
Product Description
8-inch Flat Wafer™ Downlights feature a slim, canless design that installs directly into the ceiling eliminating the need for traditional recessed housings. Both the fixture and driver box are IC rated which allows them to be installed in direct contact with insulation, plus, they can fit into as little as 3" of plenum. They are wet location listed, making them ideal for use in a breadth of indoor and outdoor residential, hospitality, light commercial and multifamily applications. Whether you're looking for a budget-friendly downlight or a more flexible solution JUNO® Wafer Canless Downlights have you covered!
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-1/8 in |
| Weight | 3 lbs |
| Diameter | 8-7/8 in |
Product Details
| Type | Flat downlight |
| Average Life | 50000 hr |
| Color Temperature | 2700 / 3000 / 3500 / 4000 / 5000 K |
| Color | Matte White |
| Series | WF8 |
| CRI | 90 |
| Mounting Location | Ceiling |
| Wattage | 16/18/22 W |
| Voltage | 120 - 277 V |
| Material | Die Cast Aluminum/Polycarbonate |
| Manufacturers Part Number | WF8 ALO42 SWW5 90CRI MVOLT MW M6 |
| CI Code | 293MH8 |
| Bulb Type | LED |
| Lumens | 1500 / 1750 / 1950 |
| Brand | JUNO |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Title 24 |