Sunlite® LED Round Gimbal Downlight Fixture w/ J-Box, 8W, 600 Lumens, 1-3/4"Dia, White, Pk of 6
Write a Review
|
Questions & Answers (0)
Product Description
The simple design of these Sunlite® LED 3-inch Round Gimbal Downlight Fixture will add an elegant touch to any decor. Its gimbal design allows for tilting the light head 20 degrees in either direction, making it suitable for sloped ceilings and directional lighting. 38 Degree flood beam angle. This dimmable fixture uses only 8 watts of electricity and provides an output of 600 lumens of light. These fixtures allow you to choose the color temperature at the time of installation. Select 2700K Warm White, 3000K Warm White, 3500K Neutral White, 4000K Cool White or 5000K Daylight depending on your preference using a switch located within the driver box. It can be dimmed (10%-100%) when installed with an LED compatible dimmer. High color rendering at 90 CRI. ETL Listed for wet location installation. Junction Box included.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1-3/4 in |
| Height | 3-1/4 in |
| Diameter | 1-3/4 in |
Product Details
| Type | LED Recessed Lighting |
| Average Life | 50000 hr |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| CRI | 90 |
| Wattage | 8 W |
| Voltage | 120 V |
| Material | Metal |
| Description | LED Round Gimbal Downlight Fixture with J-Box |
| Manufacturers Part Number | 41778-NS |
| Bulb Type | LED |
| Lumens | 600 |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, Energy Star |