Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB390213

Global Industrial™ 48 Inch Wide Reel Mount Rack

Product Description
This sturdy steel reel rack has 6 levels that adjust on 1-1/2" centers and can hold up to 3 axles each. This model includes three 1/2" diameter axles and three 3/4" diameter axles for larger reels. Additional axle kits sold separately. Can be customized to hold a total of 18 axles. Boltless construction provides easy assembly and tool free level adjustment. Secure to wall or floor for maximum stability. Chip resistant baked enamel finish. 1/2" dia. Axle holds 45 lbs (max), 3/4" dia. Axle holds 90 lbs (max).

PRICE
$355.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
$355.95
Buy 2 units - 5 units
$339.95Save $16.00 (4%)
Buy 6+ units
$329.95Save $26.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height84 in
Weight Capacity1588 lbs
Weight116 lbs
Level Weight Capacity270 lbs

Product Details

Assembly RequiredYes
MaterialSteel
ColorGray
Manufacturers Part Number390213
Number of Levels6
BrandGlobal Industrial