#8 x 2-1/2" Phillips Bugle Head Drywall Screw - Steel - Partial Thread - Coarse - Pkg of 2500
Write a Review
|
Questions & Answers (0)
Product Description
Bugle head drywall screws prevent tearing. Phosphate coating helps resist corrosion, and a phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Size | #8 |
| Head | Bugle |
Product Details
| Drive | Phillips |
| Coarse or Fine Thread | Coarse |
| Country of Origin | Import |
| Finish | Phosphate Coated |
| Material | Steel |
| Package Quantity | 2500 |
| Manufacturers Part Number | DW-8212C |
| Full or Partial Thread | Partial |
| Grade | Heat Treated Hardened Steel |
| Brand | Screw Products |
Compliance & Certifications
| Certifications | ASTM D1761 |