8" X 21", 5 Gauge Sewed Vinyl - Crystal Clear - Pkg Qty 1000
Write a Review
|
Questions & Answers (0)
Product Description
Extra heavy shoulder cover has sewed seams. Protectors are durable, dirt-resistant and keeps garments clean and neat without hiding the merchandise.
PRICE
$890.00 Sold in packages of 1000 / $0.89 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Gauge | 5 ga |
Product Details
| Type | Hanger Accessory |
| Class | Garment Protectors |
| Line | Shoulder Covers |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | FN8X21 |
| Brand | Econoco |