9" X 24", 2 Gauge Men's Sewed Vinyl - Crystal Clear - Pkg Qty 1000
Write a Review
|
Questions & Answers (0)
Product Description
Shoulder cover has sewed seams. Protectors are durable, dirt-resistant and keeps garments clean and neat without hiding merchandise. Shape is contoured to fit men's suit hanger.
PRICE
$1,090.00 Sold in packages of 1000 / $1.09 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Gauge | 2 ga |
Product Details
| Type | Hanger Accessory |
| Class | Garment Protectors |
| Line | Shoulder Covers |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | N9X24M |
| Brand | Econoco |