Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB68935

Global Industrial™ Multi Depth Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, Kraft - Pkg Qty 25

Product Description
Minimize the impact of new UPS and FedEx dimensional weight pricing by using the right size box.

Features:
  • These cartons offer the benefits of having many box sizes in your inventory without using up valuable storage space
  • Multi-depth style cartons are scored at intervals on the sides of the box
  • To obtain the desired size container, simply cut down to the height wanted - no need for a special carton sizing tool
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold in bundles of 25
  • The dimensions provided are the inside dimensions of the product
For help selecting the right box, click the BROCHURE tab below.

PRICE
$17.00  Sold in packages of 25 / $0.68 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
17.00
Buy 3 pkgs - 5 pkgs
16.00Save $1.00 (6%)
Buy 6+ pkgs
15.50Save $1.50 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length8 in
Inside Width6 in
Inside Height4 in
Weight Capacity65 lbs
Multi Depth2 in

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB68935
BrandGlobal Industrial