US Netting 90" x 1200" Rack Safety Netting, Black
Write a Review
|
Questions & Answers (0)
Product Description
This rack net solution has a tensile strength of 925 pounds. Made from polypropylene with a mesh size of 1" x 1-1/2". Comes in roll size 7'6" by 100'. Fasten to racking with zip ties.
PRICE
$909.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1200 in |
| Height | 7-1/2 ft |
| Weight Capacity | 925 lbs |
Product Details
| Type | Fall Protection Net |
| Material | Polypropylene |
| Description | Plastic Rack Netting Roll |
| Color | Black |
| Manufacturers Part Number | RSNP8100 |
| Brand | US Netting |