Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB2308611

MPN #: 80-063-200

Ergotron® 80-063-200 Vertical Small CPU Holder, Black

Product Description
Ergotron® CPU Holders offer a convenient method for storing your CPU or power supply - close to the action, yet out of the way.

Benefits:
  • Frees up work space
  • Mounting versatility: Installs directly to any sturdy vertical surface or Ergotron® Wall Track system
  • Durable steel construction
  • Accommodates CPUs from 1-3/8" to 3-3/4" (35 to 95 mm) wide
  • Handles loads up to 50 lbs (22 kg)
Specifications:
  • Weight Capacity: 50 lbs (22.7 kg)
  • CPU Size Range: 1-3/8" to 3-3/4" (35 to 95 mm) wide; recommended for tower CPUs only
  • Mounting Options: Mounts to sturdy vertical surfaces. Where applicable, attach to wood stud
  • To increase mounting support, a separately-ordered Wall Track* accessory is recommended
  • Note: When attaching to Wall Track, a separately ordered bracket (60-156) is required
  • Warranty: 5 Years
PRICE
$139.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/8 to 3-3/4 in
Depth10 in
Height6 in
Weight Capacity50 lbs
Weight6 lbs

Product Details

Assembly RequiredYes
TypeCPU Holder
ColorBlack
MaterialSteel
DescriptionVertical Small CPU Holder
Package Quantity1
Manufacturers Part Number80-063-200
BrandErgotron

Warranty

Warranty5 yr