80-Cup Stainless Steel Coffee Percolator, SSU80
This 80-Cup coffee urn features a stainless steel finish. This unit features a water level sight window, safety spigot that returns to "Off" position. 45 Minutes To Berw 80 Cups. With its large cup capacity, this unit is perfect for restaurant, cafeterias or break rooms. UL Listed.
Classic Coffee Concepts SSU80-Coffee Percolator,80-Cup, Stainless Steel, 120V
|
Questions & Answers (0)
Product Description
PRICE
$269.95
This product will be restocked by Jan 01, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 14 in |
| Height | 21 in |
| Weight | 13 lbs |
Product Details
| Voltage | 120 V |
| Watts | 1350 W |
| Description | 45 Minutes To Berw 80 Cups |
| Hertz | 60 Hz |
| Manufacturers Part Number | SSU80 |
| Cup Capacity | 80 cups |
| Brand | Classic Coffee Concepts |