SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 15"Wx1000'L, Clear - Pkg Qty 4

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 15"Wx1000'L, Clear - Pkg Qty 4

Item #: WB706598

(1)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$20.25 ea.

Price: $81.00 / Pkg of 4

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $81.00 /pkg.
  • Buy 2-3 $76.00 /pkg.
  • Buy 4-5 $73.00 /pkg.
  • Buy 6+ $64.00 /pkg.

Quantity

Customers Also Viewed

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 60 Gauge, 20"Wx1000'L, Clear - Pkg Qty 4

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 60 Gauge, 20"Wx1000'L, Clear - Pkg Qty 4

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch® 371 Carton Sealing Tape 3" x 110 Yds. 1.8 Mil Clear - Pkg Qty 24

3M™ Scotch® 371 Carton Sealing Tape 3" x 110 Yds. 1.8 Mil Clear - Pkg Qty 24

Free Shipping

Stretch Wrap W/Extended Core Handle, Cast, 70 Gauge, 20"Wx1000'L, Clear - Pkg Qty 4

Stretch Wrap W/Extended Core Handle, Cast, 70 Gauge, 20"Wx1000'L, Clear - Pkg Qty 4

Free Shipping

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 120 Gauge, 20"Wx700'L, Clear - Pkg Qty 4

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 120 Gauge, 20"Wx700'L, Clear - Pkg Qty 4

Free Shipping

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 10"Wx1000'L, Clear - Pkg Qty 4

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 10"Wx1000'L, Clear - Pkg Qty 4

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Black - Pkg Qty 4

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Black - Pkg Qty 4

Free Shipping

Stretch Wrap, Cast, 90 Gauge, 18"Wx1600'L, Clear - Pkg Qty 4

Stretch Wrap, Cast, 90 Gauge, 18"Wx1600'L, Clear - Pkg Qty 4

Stretch Wrap, Blown, 80 Gauge, 18"Wx1600'L, Clear - Pkg Qty 4

Stretch Wrap, Blown, 80 Gauge, 18"Wx1600'L, Clear - Pkg Qty 4

Goodwrappers™ Banding Stretch Wrap, Cast, 90 Gauge, 3"Wx1000'L, Clear - Pkg Qty 4

Goodwrappers™ Banding Stretch Wrap, Cast, 90 Gauge, 3"Wx1000'L, Clear - Pkg Qty 4

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Goodwrappers™ Banding Stretch Wrap, Cast, 80 Gauge, 3"Wx1000'L, Clear - Pkg Qty 18

Goodwrappers™ Banding Stretch Wrap, Cast, 80 Gauge, 3"Wx1000'L, Clear - Pkg Qty 18

Stretch Wrap, Cast, 90 Gauge, 15"Wx2100'L, Clear - Pkg Qty 4

Stretch Wrap, Cast, 90 Gauge, 15"Wx2100'L, Clear - Pkg Qty 4

Free Shipping

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Yellow - Pkg Qty 4

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Yellow - Pkg Qty 4

Free Shipping

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, White - Pkg Qty 4

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, White - Pkg Qty 4

Free Shipping

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Light Green - Pkg Qty 4

Western Plastic Stretch Wrap, Blown, 80 Gauge, 18"Wx1500'L, Light Green - Pkg Qty 4

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Moldex 2600N95 2600 Series N95 Particulate Respirators with HandyStrap®, M/L, 15/Box

Moldex 2600N95 2600 Series N95 Particulate Respirators with HandyStrap®, M/L, 15/Box

TrippNT™ Safety Glasses Holder with 4 Compartments and Mounting Tape, 14"W x 3"D x 5"H

TrippNT™ Safety Glasses Holder with 4 Compartments and Mounting Tape, 14"W x 3"D x 5"H

Encore Packaging Magnetic Stretch Wrap Holder For 20"W Roll

Encore Packaging Magnetic Stretch Wrap Holder For 20"W Roll

These premium quality stretch films offer outstanding tear resistance, superior stretching ability, and excellent cling. They hold shipments together while protecting them from dirt, moisture, and theft. These stretch films are sold as 4 rolls per case.

Weights & Dimensions

  • Width 15 in
  • Core Size 1-1/2 in
  • Length 1000 ft
  • Gauge 80 ga
  • Weight 11.75 lbs

Product Details

  • Description Stretch Wrap with Extended Core Handles
  • Handle Type Extended Core
  • Handle Included Y
  • Type Cast
  • Brand Western Plastics
  • Package Quantity 4
  • Material Polyethylene
  • Style Hand Film
  • Manufacturers Part Number DSW22
  • Color Family Clear
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 28, 2014

    Stretch Wrap Review
    Your review:
    Works pretty much as I had envisioned that it would. Performs the functions of sealing and reinforcing the package while providing some degree of moisture protection. This was a repeat order; we've already gone through four rolls in shipping relief and ministry supplies to Haiti.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

$24.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 15"Wx1000'L, Clear - Pkg Qty 4

Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 15"Wx1000'L, Clear - Pkg Qty 4

Item #: WB706598

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 15"Wx1000'L, Clear - Pkg Qty 4
    Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 15"Wx1000'L, Clear - Pkg Qty 4
    Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 15"Wx1000'L, Clear - Pkg Qty 4
    Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 15"Wx1000'L, Clear - Pkg Qty 4
    Western Plastics Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 15"Wx1000'L, Clear - Pkg Qty 4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant