Eclipse 800-046 - Security Torx Driver - T10
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Tip Size | T10 in |
| Shank Length | 3 in |
Product Details
| Package Quantity | 1 |
| Description | Security Torx Driver |
| Manufacturers Part Number | 800-046 |
| Tip Type | Star |
| Brand | Eclipse |
Related Products
6 PCS Precision Screwdriver Set contains 4 pieces slotted and 2 pieces Philips screwdriver bits. Blades are made of precision-machined carbon steel to ensure perfect fit every time. It comes with plastic box for easy storage and carrying. Built-in bits stand for keeping tools conveniently during working. With fast turning swivel cap for easy operation. Knurled quality steel handle for grip firmly. Contents #0 #11.4mm 1.8mm 2.4mm 3.0mm
Features: Fast turning swivel cap for better control and quick fastening Precision blade made of high quality Chrome Molybdenum Vanadium Steel ensures perfect fit every time Ergonomic TPR and Nylon non-slip handle for easy operation SD-081 Series is specially designed for precision applications such as computers, mobile devices, electronics repair, hobbies, crafts and more
This kit features our SHOCKWAVE™ Impact Driver Bits with Wear Guard Tip™ that provides increased wear resistance, protecting the fit over the life of the bit. Each bit features Shockzone™ optimized for tip type and length to absorb peak torque and prevent breaking. You can keep all 100 SHOCKWAVE™ Impact Driver Bits organized in the included PACKOUT™ Compact Low-Profile Organizer equipped with a clear top for easy identification of parts at a glance. This PACKOUT™ Organizer is IP65 rated and built from impact-resistant materials for durability on and off the ...
1/2" Hollow Shaft Nut Driver - 48416 1/2" Hollow Shaft Nut Driver is industrial quality designed for dependability and functionality. The ComfortGrip two component handle is a tough thermoplastic core for strength and resistance to splitting. The molded on rubber coating is for superior grip. Handle has been accurately sized to provide the maximum turning power without damaging the nut driver socket or the nut or bolt head. When an adjustable or open-end wrench is too slow or won't fit, use Bondhus Nut Drivers.
The 97BTX-C series of ball-end torx key wrenches are color coded for quick identification. The ball-end allows for 30 degrees of misalignment with the fastener. This 8-piece set covers sizes T9, T10, T15, T20, T25, T27, T30, T40 and includes a folding locking case for handy storage.