Beta 97BTX-C 8 Piece SAE Ball End Star Key Set
Write a Review
|
Questions & Answers (0)
Product Description
The 97BTX-C series of ball-end torx key wrenches are color coded for quick identification. The ball-end allows for 30 degrees of misalignment with the fastener. This 8-piece set covers sizes T9, T10, T15, T20, T25, T27, T30, T40 and includes a folding locking case for handy storage.
PROMOTIONAL PRICE
$58.17was $69.95
Save $11.78 (17%)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Tip Size | Various (Set) in |
| Set Size Range | 1/8 - 1/4 |
Product Details
| Style | Long Arm |
| Type | Hex Key Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 8 |
| Case/Stand/Pouch Included | Case |
| Package Quantity | 1 |
| Color | Multi-colored |
| Manufacturers Part Number | 000971658 |
| Brand | Beta |