Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hallowell MedSafe Antimicrobial 865C24PL-AM Solid Door Combination Cabinet 48x24x78 Unassembled

Hallowell MedSafe Antimicrobial 865C24PL-AM Solid Door Combination Cabinet 48x24x78 Unassembled

Item #: WBB1032055

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,112.99 up to 51% OFF

Price: $1,039.00

$173.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Hallowell MedSafe Antimicrobial 865C24A 800 Series Solid Door Combination Cabinet 48x24x78 Assembled

Hallowell MedSafe Antimicrobial 865C24A 800 Series Solid Door Combination Cabinet 48x24x78 Assembled

Global Industrial™ Combination Cabinet Easy Assembly 36"W x 18"D x 72"H Gray

Global Industrial™ Combination Cabinet Easy Assembly 36"W x 18"D x 72"H Gray

Global Industrial™ Combination Cabinet Assembled 36"W x 18"D x 72"H Gray

Global Industrial™ Combination Cabinet Assembled 36"W x 18"D x 72"H Gray

Global Industrial™ Combination Cabinet Easy Assembly 36"W x 18"D x 72"H Tan

Global Industrial™ Combination Cabinet Easy Assembly 36"W x 18"D x 72"H Tan

Tennsco Welded Jumbo Combination Cabinet 48"W x 24"D x 78"H Black

Tennsco Welded Jumbo Combination Cabinet 48"W x 24"D x 78"H Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hallowell 800 Series Solid Door Combination Cabinet, 48"Wx24"Dx78"H, Platinum-Antimicrobial,Unassembled

Hallowell 800 Series KD Cabinets are available knock-down or assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

Weights & Dimensions

  • Width 48 in
  • Height 78 in
  • Depth 24 in
  • Inside Height 70-3/4 in
  • Weight Capacity 1250 lbs
  • Inside Depth 22 in
  • Thickness 20 ga
  • Weight 210 lbs
  • Inside Width 45 in

Product Details

  • Number of Adjustable Shelves 3
  • Cabinet Style Full Height
  • Construction Type Unassembled
  • Type Antimicrobial Cabinet
  • Package Quantity 1
  • Material Steel
  • Shelf Capacity 250 lbs
  • Number of Shelves 4
  • Number of Fixed Shelves 1
  • Number of Compartments 6
  • Brand Hallowell
  • Door Type Solid
  • Series Industrial
  • Manufacturers Part Number 865C24PL-AM
  • Color Family Gray

Warranty

  • Warranty 2 yr

Compliance & Certifications

  • Certifications Greenguard Children & Schools Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell MedSafe Antimicrobial 865C24PL-AM Solid Door Combination Cabinet 48x24x78 Unassembled

Hallowell MedSafe Antimicrobial 865C24PL-AM Solid Door Combination Cabinet 48x24x78 Unassembled

Item #: WBB1032055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant