Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252618

MPN #: 835W18A-HG

Hallowell® 800 Series, Stationary Wardrobe Cabinet, Assembled, 36"W x 18"D x 78"H, Dark Gray

Product Description
Hallowell® 800 Series KD Cabinets are assembled in 3 models - Storage, Wardrobe & Combination Cabinets and 3 door options - Solid, Safety-View & Ventilated. Designed to meet government requirements, these heavy gauge industrial grade cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. All cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 250 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit

Features:
  • 36"W x 18"D x 78"H
  • 725 Dark Gray
  • Single Tier, Double Solid Door
  • 1-Wide
  • 20 Gauge Door and Body 22 Gauge Shelves
  • 16 Gauge Continuous Piano Hinge
  • 1 Full Width Shelf and Coat Rod, 180 Degree Door Swing, Corner Foot Gussets Provide Added Rigidity and Stability
  • 2 Year Warranty
  • Cold Rolled Sheet Steel


PRICE
$629.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height78 in
Weight119 lbs
GaugeBody: 22, Door: 20 ga

Product Details

Lock TypeKeyed Lock
TypeIndustrial Duty Steel Wardrobe Cabinets
Shelf Capacity250 lbs
ColorGray
Door TypeStandard
Series800
StyleWardrobe Cabinets
Number of Doors2
Number of Shelves1
MaterialSteel
Construction TypeAssembled
Package Quantity1
Manufacturers Part Number835W18A-HG
Number of Fixed Shelves1
BrandHallowell

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard Gold